The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
61347
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
2P 30A 208-240V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
135 A
Locked Rotor 600V
110 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61346
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
DP Contactor, 2P, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
135 A
Locked Rotor 600V
110 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61720
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
1.5P 30A 24V QC & BL TERM
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61320
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
1.5P 30A 24V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61321
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
1.5P 30A 120V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61322
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
1.5P 30A 208-240V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61323
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
1.5P 30A 277V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61348
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
2P 30A 277V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
135 A
Locked Rotor 600V
110 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
61349
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
2P 30A 480V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage
480 VAC
Coil Voltage
480 VAC
Inductive Current Rating
30 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
Yes
Locked Rotor 240/277V
180 A
Locked Rotor 480V
135 A
Locked Rotor 600V
110 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
MARS
Product Series
Centurion 2000 Class 45
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved